Shop HUBBELL
See all product information
Create Account
Electrical LH150-2-W Porcelain Socket Lampholder; White
Mfr # 357233
Zoro # G404014976
product price:Â $28.45
/eaKey Features
Color
White
Series
LH150-2-W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357233
- Zoro #
- G404014976
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket Lampholder
- Color
- White
- Series
- LH150-2-W
Description
Features
- Porcelain Socket Lampholder.
- Color - White.
- Locking Ring & Gasket.
- Weatherproof.
- Dimension - 4.02 x 2.05 x 2.05 in.
- Item Weight - 0.26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.