
Enclosure Cover, 4.563 in. H x 2.813 in. W x 0.797 in. L, Metallic
Mfr # 5146-0
Zoro # G507703630
product price:Â $8.79
/eaKey Features
Dimension
4.563 in. H x 2.813 in. W x 0.797 in. L
Height
4.563 in
Width
2.813 in
Type
Cover
Material
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5146-0
Zoro #
G507703630
UPC #
50169514603
Country of Origin
India
Dimensions
Dimension
4.563 in. H x 2.813 in. W x 0.797 in. L
Height
4.563 in
Width
2.813 in
Length
0.797 in
Details
Item
Enclosure Cover
Type
Cover
Material
Metallic
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 3R
Description
The HUBBELL Enclosure Cover is a metallic cover intended for use with electrical boxes; covers enclosed components. It features a powder-coated finish and self-closing lids that help shield receptacles when not in use. The cover is suitable for vertical mounting and includes installation hardware, gasket, and multilingual instructions.
Key Features of the HUBBELL Enclosure Cover:
- Material: Metallic construction
- Finish: Powder-coated surface
- NEMA Rating: Rated NEMA 3R for protection against falling rain and external ice formation.
- Lid Design: Self-closing lids cover the receptacle when not in use
- Mounting Orientation: suitable for vertical installation on duplex outlets
- Included Components: includes installation hardware, gasket, and multilingual instructions
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.