
Extension Adapter, 4 in L, 4 in W, 4-Knockout, Aluminum, Gray, Powder-Coated
Mfr # 5363-0
Zoro # G014791632
product price:Â $15.29
/eaKey Features
Box Type
Round
Nominal Length
4 in
Nominal Depth
1.5 in
Number of 1/2 In. Side Knockouts
4
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5363-0
Zoro #
G014791632
UPC #
50169536308
Country of Origin
India
Dimensions
Nominal Length
4 in
Nominal Depth
1.5 in
Details
Box Type
Round
Number of 1/2 In. Side Knockouts
4
Color
Gray
Material
Aluminum
Description
Used to provide additional capacity. Die-cast aluminum construction. Includes installation hardware, closure plugs, gasket and multi-lingual instructions. Four 1/2 in threaded outlets. Accepts all threaded 1/2 in fittings and threaded conduit. 4 in round, 1-1/2 in D. UL listed, CSA, NEMA 3R rated. Shrink wrapped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.