Extension Adapter with Lug, 5-1/4 in L, 3-1/2 in W, 1-Gang, 6-Knockout, Die-Cast Aluminum, Gray

  • Mfr # 5400-5

  • Zoro # G516088391


product price:  $17.15
/ea

Key Features

Number of Gangs
1 Gang
Material
Aluminum
Nominal Length
5-1/4 in
Nominal Depth
1-1/2 in
Box Type
1-Gang
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5400-5
Zoro #
G516088391
UPC #
50169540053
Country of Origin
India

Dimensions

Nominal Length
5-1/4 in
Nominal Depth
1-1/2 in

Details

Number of Gangs
1 Gang
Material
Aluminum
Box Type
1-Gang
Color
Gray
Number of 1/2 In. Side Knockouts
6

Description

Used to provide additional capacity needed for NEC box fill requirements. Die-cast aluminum construction. 6 threaded 1/2 in outlets. Installation hardware gasket and 1/2 in closure plugs included. Ground screw is provided. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded 1/2 in fittings and threaded conduit. 5-1/4 in L x 3-1/2 in W x 1-1/2 in D. UL listed. NEMA 3R rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.