Zoro Homepage

FLANGED 2P 3W 30A AMP 600V-AC RECEPTACLE

  • Mfr # HBL2656

  • Zoro # G115232768


product price: $103.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2656
Zoro #
G115232768
UPC #
-
Country of Origin
Unknown

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
IP Rating
IP20
Standards
CSA C22.2 No. 42, UL 498, UL Federal Specification WC-596
Resistance Properties
Moisture Resistant
Flange Type
Flanged
Coil Volts
600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.