
Gas Valve 1/2"
Mfr # 1053997
Zoro # G102300739
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Size
1/2in
Width
4in
Type
Natural Gas Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1053997
Zoro #
G102300739
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1/2in
Width
4in
Details
Item
Gas Valve
Type
Natural Gas Valve
Description
[ Nat Gas ] [ Size 1/2" Fpt ] [ Nat Safety ][ 4"Wc ];[Bleed Gas Actuator] [ Width 4"] [ Brand Rsw ];1/4" Cct Pilot Out Only, W/Slotted Thermopile Magnet, Model;7000 Bmsgor Bleed Gas Ports 1/4" Cct, 240,000 Btu.;Thermopile # 511122, Screw In Type, 7/16-27.;Brass Pile Holding Nut, 3/8-38 Thread For Magnet, 750Mv,;500Mv Under Load.;Pitco Fryer 18, 18S, 35C+, 45C+, P-18 ;Southbend Fryer Series 14, 18;Wolf Fryer Wtf-42, Ss-Wtf-42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.