Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Rceptcle, Hspital, Red, 15A, 0.5 HP

  • Mfr # SNAPGFTW82R

  • Zoro # G4843417


product price: $67.55
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPGFTW82R
Zoro #
G4843417
UPC #
783585486345
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in
Overall Depth
1.5 in
Maximum Wire Size
12 AWG
Width
1.77 in
Dimensions
3.28 in x 1.77 in x 1.47 in
Length
3.28 in
Wire Size
#12 AWG
Height
1.47 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Material
Nylon
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type
Decorator
Voltage
125VAC
Power Indicator
Yes
Wiring Method
Back
Weather Resistant
Yes
Tamper Resistant
Yes
Special Features
Ground Fault Indicator
Application Environment
Heavy Use Hospital Grade
Item - Plugs and Receptacles
Receptacle
NEMA Configuration
5-15
Reset Type
Automatic
Wiring Method - Plugs and Receptacles
Modular
Color
Red
HP
0.5 hp
Color - Plugs and Receptacles
Red
Amps - Plugs and Receptacles
15
Self-Testing
Yes
Amps - Plugs and Receptacles
15 A
Voltage - Plugs and Receptacles
125V AC
Surge Suppression
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps
15A
Surge Protection
No
Hub Type
Feed Through
AFCI
No
Receptacle Type
Decorator Duplex
Resistance Properties
Tamper Resistant, Weather Resistant
Mount Type
Flush
Features
Tamper and Weather Resistant SnapConnect
Wire Connection Type
Modular Wiring
Shrouded
No
Voltage Rating
125V AC
Self Testing
Yes
Horsepower Rating
1/2 hp
Includes Mounting Hardware
Yes
Contact Material
Brass
Number of Gangs
1
Includes
Mounting Hardware, Wall Plate
Grade
Hospital Grade
Market
Commercial
Flange Type
Non-Flanged
Type
Standard
Amperage Rating
20 A
Style
Standard
Wattage
1875 W
Application
Commercial Hospital Grade
Series
Hospital Grade
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-20R
Voltage Rating Description
125 V
Item Type
Self test GFCI receptacle
Horsepower - Maximum
1
Current / Amperage Rating
20 A
Environmental Conditions
Weather Resistant

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Modular Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.