Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Red GF5362SGR

GFCI Receptacle, 20A, 125VAC, 5-20R, Red (Discontinued)

  • Mfr # GF5362SGR
  • Zoro # G5170566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF5362SGR
Zoro #
G5170566
UPC #
783585440989
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.