Shop HUBBELL WIRING DEVICE-KELLEMS

GFCI Receptacle, 20A, 125VAC, 5-20R, White

  • Mfr # GFRTW20W

  • Zoro # G0087538


product price:Ā  $30.24
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFRTW20W
Zoro #
G0087538
UPC #
883778122712
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Mount Hole Center-to-Center Width
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
White
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color - Plugs and Receptacles
White
Surge Suppression
No
Amps
20A
Weather Resistant
Yes
NEMA Configuration
5-20
Amps - Plugs and Receptacles
20
Amps - Plugs and Receptacles
20 A
Tamper Resistant
Yes
Voltage
125VAC
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant - Plugs and Receptacles
Yes
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Wiring Method
Back/Side
Application Environment
Commercial
Color
White
Reset Type
Automatic
Self-Testing
Yes
Item - Plugs and Receptacles
Receptacle
Outlet Type
Decorator
Power Indicator
No
Mount Type
Flush
Wire Connection Type
Screw Terminals
Surge Protection
No
Includes
Mounting Hardware
Horsepower Rating
1 hp
Number of Gangs
1
Grade
General Use
Receptacle Type
Duplex
Self Testing
Yes
AFCI
No
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Flange Type
Non-Flanged
Market
Commercial
Resistance Properties
Tamper Resistant, Weather Resistant
Contact Material
Brass
Voltage Rating
125V AC
Includes Mounting Hardware
Yes
Shrouded
No
Type
Tamper-Resistant, Weather Resistant
Industry Standard(s)
Meets All NEC® Requirements
Style
Standard
Nema Rating
5-20R
Voltage Rating Description
125 V
Amperage Rating
20 A
Current / Amperage Rating
20 A
Hub Type
Feed Through
Number of Wall Plates Included
1
Number of Outlets
2
IP Rating
Not Rated

Description

The HUBBELL GFCI Receptacle is a 20A, 125VAC duplex outlet rated for use in commercial applications where ground fault circuit interruption is specified. Featuring AUTOGUARDĀ® self-test technology that performs periodic monitoring of GFCI function and will disconnect power under certain conditions as specified by the manufacturer, this receptacle automatically monitors its ability to provide GFCI protection every 30 seconds and disconnects power if critical components are compromised. It includes tamper-resistant shutters and weather-resistant construction, making it suitable for harsh or damp locations.


Key Features of the HUBBELL GFCI Receptacle:

  • Amperage/Voltage: Rated for 20 A at 125V AC

  • NEMA Configuration: 5-20R decorator duplex outlet

  • Self-Testing: Performs periodic self-testing of GFCI function with automatic reset type

  • Tamper Resistant & Weather Resistant: Designed to meet NEC requirements for safety in demanding environments

  • Power Denial on Faults: Will interrupt power when protection capability is not detected or when line/load wiring reversal occurs

  • Status Indicators: Visual indicators display power status, trip condition, ground fault condition, and end-of-life status

  • Mounting Type: Flush mount; includes mounting hardware

  • Wiring Method: Accepts both back and side wiring via screw terminals

  • Contact Material/Housing Material: Brass contacts with nylon housing for durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.