Zoro Homepage

Cord Reel, Spring Retracted, 12 AWG, 40 ft Length

  • Mfr # A-444D

  • Zoro # G505308769


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
40 ft
Wire Size
12 AWG
Tension Method
Field Convertible
Max. Amps
16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-444D
Zoro #
G505308769
UPC #
783246000361
Country of Origin
China

Dimensions

Retractable Cord Length
40 ft
Wire Size
12 AWG

Details

Item
Cord Reel
Winding Method
Spring Retracted
Tension Method
Field Convertible
Max. Amps
16A
Reel Mounting
Bench; Ceiling; Wall
Standards
UL

Description

Hubbell a-444d commercial / industrial cable reel - 12/4c x 40', cast aluminum, cord included gleason reel cable reel can be mounted to wall, ceiling or under work bench. Cast aluminum housing with baked polyester finish. Unitized 20 amp slip ring in gasketed enclosure. Easily accessible gasketed junction box. Spring housing and guide arm contains spring motor. Spool configuration prevents lock-out and features a watertight cord grip. Field adjustable cord guide with four rollers and cord stop for smooth cord retraction and extension. Positive lock with field adjustable disengage. Maintenance free enclosed power spring. Includes type so cable. 12/4c x 40'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.