
Cord Reel, Spring Retracted, 14 AWG, 45 ft Length, 1 Outlets
Mfr # ACA14345-SR15
Zoro # G405308838
product price: $1,047.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
45 ft
Number of Outlets
1
Wire Size
14 AWG
Tension Method
Ratchet Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA14345-SR15
Zoro #
G405308838
UPC #
783246019608
Country of Origin
China
Dimensions
Retractable Cord Length
45 ft
Wire Size
14 AWG
Overall Width
14.5 in
Overall Height
17.3 in
Details
Item
Cord Reel
Winding Method
Spring Retracted
Number of Outlets
1
Tension Method
Ratchet Lock
Max. Amps
15A
Voltage
125V AC
Reel Color
Yellow
Description
Hubbell aca14345-sr15 industrial duty cord reel with single outlet - 14/3c x 45', 15a, aluminum gleason reel cord reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty cast aluminum frame for strength. Durable baked polyester finish. Fully gasketed slip-ring housing. Features a single outlet design. 14/3c x 45'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.