Zoro Homepage

Watertight Pin & Sleeve Receptacle, 125 A, 240/415V AC, Single Phase, 4 Pole, IEC Grounding, Red

  • Mfr # HBL5100R6WP

  • Zoro # G2996341


product price: $665.55
/ea
Free Shipping & Returns

Key Features

Current Rating
125 A
Voltage Rating
240/415V AC
Phase
Single
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5100R6WP
Zoro #
G2996341
UPC #
783585405162
Country of Origin
United States

Dimensions

Face Diameter
4.71 in
Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
Cord Size
2 to 1/0 AWG
Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized Product

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Insulated Non-Metallic housing
• Color coded housings by voltage for easy identification
• Corrosion-resistant self-closing gasketed cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.