Shop HUBBELL
See all product information
Create Account
IFP16BK 6 Port Rear Loading Single Gang Face Plate; Black
- Mfr # IFP16BK
- Zoro # G003969851
product price:
$
19.29
/ea
Key Features
Color
Black
Number of Gangs
1
Number of Ports
6
Width
4 in
Material
High-Impact Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IFP16BK
- Zoro #
- G003969851
- UPC #
- -
- Country of Origin
- China
- Item
- Faceplate
- Color
- Black
- Number of Gangs
- 1
- Number of Ports
- 6
- Material
- High-Impact Thermoplastic
- Description/Special Features
- Molded, Accommodates Box Eliminator
- Type
- Keystone
- Orientation
- Vertical
Dimensions
- Width
- 4 in
Description
• Fits all Hubbell keystone connections (AV, data and fiber)
• Supplied with paper labels, clear and color match screw covers
• Secure
• Requires removal to access connectivity
• Supplied with paper labels, clear and color match screw covers
• Secure
• Requires removal to access connectivity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.