Pressure Switchpressure Switch 1/4" Fnpt
Mfr # 69JF9
Zoro # G3202059
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Application
Air Conditioning
Sample Line Connector Type
NPT
Standards
CCC, CE Certified, CSA Certified, UL Listed
Product Type
Pressure Switch
Pressure Setpoint Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69JF9
Zoro #
G3202059
UPC #
-
Country of Origin
United States
Dimensions
Sample Line Connection Size
1/4 in
Details
Item
Air Pressure Switch
Application
Air Conditioning
Sample Line Connector Type
NPT
Standards
CCC, CE Certified, CSA Certified, UL Listed
Product Type
Pressure Switch
Pressure Setpoint Type
Adjustable
Pressure Type
Differential
Maximum Pressure Rating
40 psi
Description
Air Pressure Switch, Application Air Conditioning, Maximum Pressure Rating 40 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.