Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Industrial Electrical Controls & Automation
  6. /
  7. Electrical Controls
  8. /
  9. Manual Motor Switches
  10. /
  11. Manual Motor Switch, 30A, 600VAC, 3P
Hubbell Kellems Manual Motor Switch, 30A, 600VAC, 3P HBL13R23 - main

Hubbell Kellems

Manual Motor Switch, 30A, 600VAC, 3P

  • Mfr # HBL13R23

  • Zoro # G3048236


product price: $127.99
/ea
Free Shipping & Returns

Key Features

  • Operator Toggle Switch
  • Enclosure NEMA Rating 3, 3R
  • Depth 4.55 in
  • Height 4.75 in
  • Amps AC 30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Hubbell Kellems
  • MFR # HBL13R23
  • Zoro # G3048236
  • UPC #
    783585202679
  • Country of Origin United States
  • Category Manual Motor Switches

Dimensions

Depth 4.55 in
Height 4.75 in
Width 3 in
Overall Height 4.55 in
Mounting Hole Distance - Height 5.42 in
Mounting Hole Diameter 0.25 in
Overall Width 2.99 in
Overall Depth 4.55 in

Details

Operator Toggle Switch
Enclosure NEMA Rating 3, 3R
Amps AC 30 A
Item Manual Motor Switch
Starter Type NEMA Style
Number of Poles 3
Max. Voltage 600 V AC
HP @ 3 Phase - 480V 15 hp
HP @ 3 Phase - 240V 7 1/2 hp
HP @ 1 Phase - 120V 2 hp
Pilot Light No
HP @ 3 Phase - 460-575V 15 hp
Phase Loss Sensitivity No
HP @ 1 Phase - 230V 5 hp
Standards CSA C22.2 No 14, UL 508
Description/Special Features Back and Side Wired
Number of Gangs 1
Product Type circuitlock-tn
Circuit-Lock Wiring Style Side Wired
Circuit-Lock Enclosure Non-Metallic
Circuit-Lock Poles 3 Pole
Wiring Style Back and Side Wired
Listing and Certifications UL Listed and CSA Certified
Circuit-Lock Amperage 30A
Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Circuit-Lock Voltage Rating 600V AC Max
Circuit-Lock Item NEMA 3/3R Disconnect Switches
Hub Type Feed Through
Maximum Voltage Rating 600 V AC
Includes Pilot Light No
Horsepower @ Three Phase - 240V AC 7 1/2 hp
Horsepower @ Single Phase - 120V AC 2 hp
Starter Style NEMA
Series Circuit-Lock
Minimum Operating Temperature -40 Degrees F
Maximum Operating Temperature 167 Degrees F
Horsepower @ Three Phase - 208V AC Not Rated
Horsepower @ Three Phase - 600V AC 20 hp
Current AC 30 A
NEMA Enclosure Rating 3R
Mounting Style Surface
Horsepower @ Three Phase - 480V AC 15 hp
Horsepower @ Single Phase - 240V AC 5 hp
Phase Three
Terminal Connection Type Screw Terminals

Description

Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 20 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • EGS Tie Bar, Large, for Rocker Switch EGS (EGSTBA)
  • MIDWEST FASTENER Wire Connector, 14 AWG Max, 12 PK (67033)
  • EATON BUSSMANN UL Class Fuse, T Class, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
  • ELECTRIDUCT Spiral Wrap, 3/8 in Inside Dia., 3/8 in Max Bundle Dia., 50 ft, Polyethylene, Black (WL-SW-050-50-BK)
  • HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
  • HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
  • HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
  • HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
  • HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
  • HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379D)
  • SQUARE D Handle (KCD1PZ)
  • SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc