Shop HUBBELL KILLARK

Weatherproof Cover, 1 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 1FAC

  • Zoro # G5070856


product price:  $9.39
/ea

Key Features

Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Length
5 in
Overall Width
5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FAC
Zoro #
G5070856
UPC #
783936048437
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Width
5 in
Overall Height
10 in
Overall Depth
1/8 in
Overal Depth
1-2/5 in

Details

Item
Weatherproof Cover
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Aluminum
Mounting Box
FS or FD Weatherproof Boxes
Cover Material
Copper-Free Aluminum
Color
Gray
Standards
SAC Certified File No. LR 11852, UL E 3397
NEMA Rating
3R
For Use With
Duplex Receptacles
Includes
Screws
Finish
Powder Epoxy Paint
For Number of Gangs
1
NEMA Enclosure Rating
3R
Includes Lid
Without Lid
Compatible with Product Type
Duplex Receptacles
Compatible with Series
FD, FS

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 4 9/16 in, Depth 1 13/32 in, NEMA Rating 3R, Standards SAC Certified File No. LR 11852, UL E 3397, Includes Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.