This item is Discontinued.

Hubbell Killark 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R UGR5-20231QW

3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (Discontinued)

  • Mfr # UGR5-20231QW
  • Zoro # G0356358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGR5-20231QW
Zoro #
G0356358
UPC #
783936124476
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Overall Depth
5.8 in

Details

Item
Receptacle
Voltage
120V AC
NEMA Rating
7
Number of Wires
3
Number of Poles
2
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Hz
60
Mounting Box
1 Gang, Copperfree Aluminum
Hub Style
Feed-Thru
Standards
CSA Certified, UL Listed
Finish
Powder Coated
Screws
Stainless Steel
Wire Connection Types
Screw Terminals
Housing Material Finish
Powder Coated
Cover Type
Flip-Up Cover
AFCI
No
NEMA Configuration
5-20
Number of Gangs
1
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Hub Type
Feed Through
Grade
General Use
NEMA Enclosure Rating
3, 7CD, 9FG
GFCI
No
Housing Material
Aluminum, Copper Free
Voltage Rating
125V AC
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Receptacle Type
Single
Mount Type
Surface
Grounding
Grounded
Housing Color
Gray
Current Rating
20 A
Current Protection Type
GFCI: No
Wiring Method
Back
Polarized
No
NEMA Receptacle Configuration
5-20R
Phase
Single
Type
Straight Blade
Series
UGR
Hub Pattern
Feed-Thru
Amperage Rating
20 A
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D Class I, Zones 1 & 2, Groups IIB, IIA Class II, Divisions 1 & 2, Groups F, G Class III, Divisions 1 & 2

Description

Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Copper Free, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.