Zoro Homepage

3W 2P 20A Hazardous Location Receptacle & Cover 125VAC

  • Mfr # UGR020231

  • Zoro # G3159768


original price: $435.99
5% off
new price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
3
Number of Poles
2
Phase
Single
Housing Material
Thermoplastic
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGR020231
Zoro #
G3159768
UPC #
-
Country of Origin
United States

Dimensions

Face Plate Width
5.1 in
Minimum Wire Size
14 AWG
Face Plate Height
4.3 in
Maximum Wire Size
10 AWG

Details

Item
Recp And Cover, 2 Lbs. Each
Number of Wires
3
Number of Poles
2
Phase
Single
Housing Material
Thermoplastic
Includes Mounting Hardware
Yes
For Environment
Dry
Cover Type
Flip-Up Cover
Wire Connection Type
Screw Terminals
AFCI
No
For Location
Indoor
NEMA Receptacle Configuration
5-20R
Receptacle Type
Single
Mount Type
Surface
Connection Orientation
Straight
GFCI
No
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
3, 7CD, 9FG
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Housing Color
Gray
Number of Gangs
0
Voltage Rating
125V AC
Standards
File E2186, UL 498
Current Rating
20 A
Polarized
No
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Grade
Federal Specification
UL 94 Flammability Rating
V-2
Number of Outlets
1
Wiring Method
Back
Minimum Operating Temperature
-40 Degrees F

Description

Recp And Cover, 2 Lbs. Each, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 0, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.