Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box, 100 A, 600V AC, Not Rated Pole, NEMA 3, 4, 4X

  • Mfr # VJ67

  • Zoro # G5071039


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Material
Copper-Free Aluminum
IP Rating
Not Rated
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ67
Zoro #
G5071039
UPC #
783936834665
Country of Origin
China

Dimensions

Length
8 in
Width
6 7/64 in
Length (Straight Wireway)
8 in
Overall Width
6.109 in
Overall Length
8 in
Hub Diameter
2 in
Hub Size
2"

Details

Item
Back Box
Current Rating
100 A
Material
Copper-Free Aluminum
IP Rating
Not Rated
NEMA Enclosure Rating
3, 4, 4X
Includes
Mounting Feet
Flange Type
Flanged
For Use With
Versamate Series Receptacles
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Moisture Resistant
Number of Wires
0
Use With
Appleton Powertite Series Pin and Sleeve
Angle
15 Degrees
Hub
2 in
Box Type
Dead End
Number of Poles
Not Rated
Standards
CSA Certified, UL Listed
For Environment
Corrosive, Hazardous Location
Mount Type
Surface
Voltage Rating
600V AC
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G
Box Angle
15 Degrees
Number of Gangs
1
For Location
Indoor, Outdoor
Market
Industrial
Material Type
Metallic
Hub Type
Dead End
Finish
Epoxy/Polyester
Compatible with Series
Versamate(R)
Series
VersaMate

Description

Back Box, Box Angle 15 Degrees , Current Rating 100 A, Hub Diameter 2 in, Hub Type Dead End, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.