Zoro Homepage

Box Cover, 2 Gang, Aluminum, Duplex Receptacle, Toggle Switch Cover Type

  • Mfr # 2FTA

  • Zoro # G1100948


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle, Toggle Switch
Overall Length
4-5/8 in
Overall Width
4.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FTA
Zoro #
G1100948
UPC #
783936191560
Country of Origin
United States

Dimensions

Overall Length
4-5/8 in
Overall Width
4.562 in
Overall Height
0.20 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Cover Type
Duplex Receptacle, Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Carton Quantity
10
Package Net Weight
0.1
Special Features
Stamped metallic covers without electrostatically applied powder coating. Gaskets to be ordered separately.

Description

Cover,2 Gang,Toggle/Duplex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.