Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 2 Gang, Aluminum, Toggle Switch Cover Type

  • Mfr # 2FTC

  • Zoro # G1100911


product price: $20.45
/ea
Sold in multiples of 5 for $102.25

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Overall Length
4-3/4 in
Overall Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2FTC
Zoro #
G1100911
UPC #
783936048413
Country of Origin
United States

Dimensions

Overall Length
4-3/4 in
Overall Width
4-3/4 in
Overall Height
0.20 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Toggle Switch
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.11
Special Features
Stamped metallic covers with electrostatically applied powder coating. Gaskets to be ordered separately.
Carton Quantity
5

Description

Cover,2 Gang,2 Toggle,Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.