
Box Cover, 3 Gang, Aluminum, Blank Cover Type
Mfr # 3FB
Zoro # G1101018
product price: $28.45
/eaSold in multiples of 10 for $284.50
Key Features
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3FB
Zoro #
G1101018
UPC #
783936130132
Country of Origin
United States
Details
Item
Box Cover
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Blank
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Special Features
Stamped metallic covers. Gaskets to be ordered separately.
Package Net Weight
0.3
Carton Quantity
10
Description
Cover,3 Gang,Blank,Stamped,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.