Zoro Homepage

Box Cover, 3 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 3FA

  • Zoro # G1101033


product price: $26.35
/ea
Sold in multiples of 10 for $263.50

Key Features

Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FA
Zoro #
G1101033
UPC #
783936120058
Country of Origin
United States

Details

Item
Box Cover
Number of Gangs
3
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.24
Special Features
Stamped metallic covers. Gaskets to be ordered separately.
Carton Quantity
10

Description

Cover,3 Gang,Stamped,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.