Zoro Homepage

Box Cover, Device Box Cover Box Type, 2 Gang, Aluminum, Round Receptacle Cover Type

  • Mfr # 2FRC

  • Zoro # G1100841


product price: $20.45
/ea
Sold in multiples of 5 for $102.25

Key Features

Box Type
Device Box Cover
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FRC
Zoro #
G1100841
UPC #
783936048499
Country of Origin
United States

Details

Item
Box Cover
Box Type
Device Box Cover
Number of Gangs
2
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
0.5
Carton Quantity
5
Special Features
Stamped metallic covers with electrostatically applied powder coating. Gaskets to be ordered separately.

Description

Cover,2 Gang,1-13/32 In.,Round,Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.