Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, EMT; IMC; RMC Use, 2 in, Malleable Iron, Galvanized

  • Mfr # ECC200

  • Zoro # G2704581


product price: $14.45
/ea

Key Features

Nominal/Conduit Pipe
2 in
Material
Malleable Iron
Finish
Galvanized
For Use With
EMT; IMC; RMC
Width
4-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC200
Zoro #
G2704581
UPC #
783936391281
Country of Origin
China

Dimensions

Width
4-1/16 in
Flange Thickness
21/64 in to 49/64 in
Length
4-1/2 in
Height
1/8 in
Overall Length
4 1/2 in
Length (Straight Wireway)
4.5 in
Beam Flange Thickness
21/64 in to 49/64 in
Overall Height
1/8 in
Overall Width
4 1/16 in
Compatible Pipe Size
2 in
Dimensions
5 in x 5 in x 0.1 in
Each - Width
5.000 in
Hub Size
2

Details

Item
Clamp
Nominal/Conduit Pipe
2 in
Material
Malleable Iron
Finish
Galvanized
For Use With
EMT; IMC; RMC
Sub-Category
Clamps
Standards
UL Listed
Color
Glossy gray
Includes
Hex Bolts, Hex Nuts
Type
Edge Conduit Clamp
Number of Pieces
1
Description/Special Features
Capable of Supporting Heavy Loads, Meets Every Installation Needs
Series
ECC
Mounting Style
Clamp On
Compatible Product Type
Edge Conduit
Special features
Heavy duty U-bolts, hex bolts, and hex nuts. Capable of supporting heavy loads.
UPC
783936000000
Carton Quantity
10
UL File Number
E213669
Application
Designed to secure rigid metal conduit, IMC or EMT across, parallel or perpendicular to channel, beam, and angle supports.
Package Net Weight
1.66

Description

Edge Conduit Clamp, Series ECC, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.