Zoro Homepage

Conduit Bdy, FE, 3-1/2", T

  • Mfr # OT-9M

  • Zoro # G1103160


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Hub Size
3-1/2
Series
O Series
Material
Iron
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-9M
Zoro #
G1103160
UPC #
783936480800
Country of Origin
India

Dimensions

Hub Size
3-1/2
Length
19 in
Width
8 in
Height
6 in
Each - Width
8.000 in
Dimensions
19 in x 8 in x 6 in

Details

Item
Conduit Bdy,FE,3-1/2",T
Series
O Series
Material
Iron
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 292 cu. in.
Color
Gray
Finish
Powder Epoxy Paint
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
UL File Number
E3397
Finish Type
Powder Epoxy Paint
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
CSA File Number
LR11852
Package Net Weight
24.5
Hub Pattern
T
UPC
783936000000
Type
Conduit Body

Description

Conduit Bdy,FE,3-1/2 In.,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.