Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, 12.2cu. in Capacity, LL Body

  • Mfr # LL38

  • Zoro # G5071809


product price: $59.29
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
Duraloy 8
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL38
Zoro #
G5071809
UPC #
783936481173
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Width
7 in
Trade Size
1 in
Thread Size
1 in
Overall Height
3 3/4 in
Compatible Conduit Trade Size
1 in
Overall Length
11 in
Width
7.000 in
Height
3.75 in
Length
11 in
Dimensions
11 in x 7 in x 3.75 in
Each - Width
7.000 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 8
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Material
Iron
Conduit Outlet Body Capacity
13.0 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 8
Body Style
LL
Hub Style
Threaded
Finish
Powder Coated
Compatible Conduit Type
IMC, RMC
Connection Type
Threaded
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Thread Type
NPT
Number of Hubs
2
Body Capacity
13 cu in
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Thread Gender
Female
Shape
LL
Compatible Cover
380F, 380S
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Type
Conduit Body
CSA File Number
LR11852
Finish Type
Powder Epoxy Paint
Hub Pattern
LL
UL File Number
E3397
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).

Description

Conduit Outlet Body, Overall Width 7 in, Overall Height 3 3/4 in, Overall Length 11 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 380F, 380S, Iron, Duraloy 8, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 13 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.