Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, 153.0 cu. in. Capacity

  • Mfr # OLB-7

  • Zoro # G5072186


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
2 1/2 in
Series
O
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB-7
Zoro #
G5072186
UPC #
783936490311
Country of Origin
United States

Dimensions

Hub Size
2 1/2 in
Conduit Outlet Body Hub Size
2 1/2 in
Conduit Outlet Hub Size
2-1/2"
Thread Size
2 1/2 in
Trade Size
2 1/2 in
Overall Width
6 7/8 in
Overall Length
15 1/4 in
Overall Height
4 7/8 in
Compatible Conduit Trade Size
2 1/2 in
Height
4.875 in
Width
6.875 in
Length
15.25 in
Dimensions
15.25 in x 6.875 in x 4.875 in
Each - Width
6.875 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum
Conduit Outlet Body Capacity
142.0 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Standards
CSA, UL
Color
Gray
Back Type
Flat
Form
Form 5
Body Style
LB
Shape
LB
Thread Type
NPT
Compatible Cover
OL-780
Thread Gender
Female
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Connection Type
Threaded
Finish
Powder Coated
Body Capacity
142 cu in
Number of Hubs
2
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Hub Style
Threaded
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hub Pattern
LB
Type
Conduit Body
Finish Type
Powder Epoxy Paint
CSA File Number
LR11852
UL File Number
E3397

Description

Conduit Outlet Body, Overall Width 6 7/8 in, Overall Height 4 7/8 in, Overall Length 15 1/4 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Compatible Cover OL-780, Aluminum, O, Back Type Flat, Body Capacity 142 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.