Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, 15.5 cu. in. Capacity

  • Mfr # TB37SA

  • Zoro # G5071766


product price: $39.25
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
Duraloy 7
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB37SA
Zoro #
G5071766
UPC #
783936080727
Country of Origin
United States

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Length
8 in
Trade Size
1 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Overall Width
4 in
Overall Height
4 in
Length
8 in
Height
4 in
Width
4.000 in
Dimensions
8 in x 4 in x 4 in
Each - Width
4.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
TB
Material
Aluminum
Conduit Outlet Body Capacity
11.5 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Body Style
TB
Hub Style
Threaded
Finish
Powder Coated
Number of Hubs
3
Connection Type
Threaded
Thread Type
NPT
Shape
TB
Compatible Conduit Type
IMC, RMC
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Connection Orientation
Multi-Angle
Compatible Cover
370, 370C, 370CG, 370CGSA, 370CSA, 370G, 370GSA, 370SA
Thread Gender
Female
Body Type
Conduit Outlet Body
Body Capacity
11.5 cu in
Finish Type
Powder Epoxy Paint
UL File Number
E3397
Type
Conduit Body
Hub Pattern
TB
CSA File Number
LR11852
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.

Description

Conduit Outlet Body, Overall Width 4 in, Overall Height 4 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370, 370C, 370CG, 370CGSA, 370CSA, 370G, 370GSA, 370SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11.5 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.