Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, 4.0 cu. in. Capacity

  • Mfr # LB17SA

  • Zoro # G5072420


product price: $18.45
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Series
Duraloy 7
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB17SA
Zoro #
G5072420
UPC #
783936080000
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Length
5 in
Overall Height
3 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
2 in
Thread Size
1/2 in
Height
3 in
Width
2.000 in
Length
5 in
Dimensions
5 in x 2 in x 3 in
Each - Width
2.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum
Conduit Outlet Body Capacity
4.0 cu in
Includes
Set Screw Hubs
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Set Screw Hubs
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Body Style
LB
Finish
Powder Coated
Compatible Conduit Type
IMC, RMC
Number of Hubs
2
Compatible Cover
170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA
Body Type
Conduit Outlet Body
Connection Type
Threaded
Shape
LB
Body Capacity
4 cu in
Thread Type
NPT
Thread Gender
Female
Connection Orientation
90 Degrees
Weight
0.34 lb
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Hub Style
Threaded
Type
Conduit Body
Hub Pattern
LB
CSA File Number
LR11852
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
UL File Number
E3397
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Finish Type
Powder Epoxy Paint

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 5 in, Weight 0.34 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 170, 170C, 170CG, 170CGSA, 170CSA, 170G, 170GSA, 170SA, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.