Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting 90 Deg Elbow, 1 in, Aluminum, Plain, Gray

  • Mfr # FF-90-3

  • Zoro # G1101760


product price: $26.46
/ea
Sold in multiples of 5 for $132.30

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1 in
Material
Aluminum
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-90-3
Zoro #
G1101760
UPC #
783936170107
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
3 in
Length
3 in
Hub Size
1
Width
2 in
Height (In.)
3 in
Height
3 in
Dimensions
3 in x 2 in x 3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
Aluminum
Finish
Plain
Color
Gray
Conduit Outlet Body Capacity
3.0 cu in
Connector Type
90 Degrees
Hazardous Location
Yes
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Application
To change direction in rigid or IMC conduit systems.
Features
Smooth Integral Bushings to Prevent Damage to Wires
Type
90º Elbow
Series
FF
CSA File Number
LR11716
Carton Quantity
5
UL File Number
E10514
Package Net Weight
0.35
Conduit Outlet Body Hub Style
Threaded

Description

Elbow,F/F,90 deg.,Aluminum,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.