Zoro Homepage

Conduit Fitting Gasket, 4", Neoprene, Plain, Black

  • Mfr # OL-90-RG

  • Zoro # G0833799


product price: $20.29
/ea
Sold in multiples of 65 for $1,318.85

Key Features

Conduit Fitting Type
Gasket
Trade Size
4"
Material
Neoprene
Finish
Plain
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL-90-RG
Zoro #
G0833799
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
4"
Overall Length
15.88 in
Length
15.88 in
Hub Size
3-1/2 to 4
Width
7.630 in
Height (In.)
5-1/2 in
Height
5.5 in
Dimensions
15.88 in x 7.63 in x 5.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Gasket
Material
Neoprene
Finish
Plain
Color
Black
Application
For use with O Series fittings.
Features
Neoprene Gasket
Type
Gasket
Package Net Weight
0.25
Carton Quantity
65
Series
O Series

Description

Gasket Like Ol-6-Rg, But 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.