
Conduit Fitting Grounding Connector, 3 in, Liquid-Tight, Zinc Alloy, Plain, Gray
Mfr # WH-8
Zoro # G1103431
product price: $33.19
/eaSold in multiples of 5 for $165.95
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
3 in
Connection Type
Liquid-Tight
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-8
Zoro #
G1103431
UPC #
783936841878
Country of Origin
India
Dimensions
Trade Size
3 in
Overall Length
4.37 in
Length
4.37 in
Hub Size
3
Width
4.370 in
Height (In.)
2.615 in
Height
2.615 in
Dimensions
4.37 in x 4.37 in x 2.615 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Zinc Alloy
Finish
Plain
Color
Gray
Hazardous Location
Yes
Application
Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Features
Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
Type
Weatherproof Conduit Hub
Series
WH
Carton Quantity
5
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
2.09
Description
Conduit Hub,Weatherproof,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.