
Conduit Fitting Grounding Hub, 1-1/2 in, Zinc Alloy, Plain, Gray
Mfr # WH-5
Zoro # G1103337
product price: $11.99
/eaSold in multiples of 20 for $239.80
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1-1/2 in
Material
Zinc Alloy
Finish
Plain
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH-5
Zoro #
G1103337
UPC #
783936841847
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Overall Length
2.745 in
Width
2.745 in
Height (In.)
1.92 in
Hub Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
Zinc Alloy
Finish
Plain
Color
Gray
Application
Conduit Hubs Provide a Liquid Tight, Oil Tight and Dust Tight Termination of Electrical Conduit Through the Walls of Sheet Metal Enclosures. The Hubs Fit into Standard Knock-Out Dimensions
Hazardous Location Rating
Class I, Division 2 or Class I Zone 2
Hazardous Location
Yes
Features
Oversized Locknut Provides for a Strong Vibration-Proof Termination, Captive Sealing Ring, Serrations on Hub Body and Locknut Provide Effective Positive Ground Path, Insulated Throat Protects Conductors
Liquid Tight / Dust Tight
Liquid Tight/Dust Tight
Description
Conduit Hub,Weatherproof,1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.