Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/2 In.

  • Mfr # OLL-5

  • Zoro # G2720207


product price: $36.13
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/2
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLL-5
Zoro #
G2720207
UPC #
783936490458
Country of Origin
United States

Dimensions

Hub Size
1-1/2
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Compatible Conduit Trade Size
1 1/2 in
Overall Height
5 1/4 in
Trade Size
1 1/2 in
Thread Size
1 1/2 in
Overall Width
5 in
Overall Length
10 1/4 in
Length
10.25 in
Height
5.25 in
Width
5.000 in
Dimensions
10.25 in x 5 in x 5.25 in
Each - Width
5.000 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
LL
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
36.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 36 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Finish
Powder Epoxy Paint
Body Style
LL
Thread Gender
Female
Connection Type
Threaded
Body Type
Conduit Outlet Body
Thread Type
NPT
Shape
LL
Body Capacity
36 cu in
Hub Style
Threaded
Connection Orientation
90 Degrees
Number of Hubs
2
Compatible Cover
OL-450
Compatible Conduit Type
IMC, RMC
Package Net Weight
1.42
Finish Type
Powder Epoxy Paint
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Type
Conduit Body
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Hub Pattern
LL
UL File Number
E3397
CSA File Number
LR11852

Description

Conduit Outlet Body, Overall Width 5 in, Overall Height 5 1/4 in, Overall Length 10 1/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.