Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 1-1/4 In.

  • Mfr # OT-4

  • Zoro # G2560756


product price: $44.45
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/4
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-4
Zoro #
G2560756
UPC #
783936530048
Country of Origin
Mexico

Dimensions

Hub Size
1-1/4
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Width
5 in
Compatible Conduit Trade Size
1 1/4 in
Overall Height
5 3/8 in
Overall Length
10 1/4 in
Trade Size
1 1/4 in
Thread Size
1 1/4 in
Height
5.375 in
Length
10.25 in
Width
5.000 in
Dimensions
10.25 in x 5 in x 5.375 in
Each - Width
5.000 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
T
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
32.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 32 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Finish
Powder Epoxy Paint
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Body Style
T
Shape
T
Body Type
Conduit Outlet Body
Compatible Cover
OL-450
Body Capacity
32 cu in
Number of Hubs
3
Compatible Conduit Type
IMC, RMC
Thread Gender
Female
Connection Orientation
Multi-Angle
Connection Type
Threaded
Hub Style
Threaded
Thread Type
NPT
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Type
Conduit Body
Finish Type
Powder Epoxy Paint
Hub Pattern
T
Package Net Weight
1.55
CSA File Number
LR11852
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
UL File Number
E3397

Description

Conduit Outlet Body, Overall Width 5 in, Overall Height 5 3/8 in, Overall Length 10 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 32 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.