Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Aluminum, C

  • Mfr # GEBC-2

  • Zoro # G6401586


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4
Series
GE
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEBC-2
Zoro #
G6401586
UPC #
783936114705
Country of Origin
Mexico

Dimensions

Hub Size
3/4
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Thread Size
3/4 in
Overall Width
4 7/8 in
Overall Length
4 7/16 in
Trade Size
3/4 in
Overall Height
8 5/16 in
Compatible Conduit Trade Size
3/4 in
Width
4.880 in
Height
8.31 in
Length
4.44 in
Dimensions
4.44 in x 4.88 in x 8.31 in
Each - Width
4.880 in
Size
4.44 in x 4.88 in x 8.31 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
GE
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
29.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Suitable for NEMA 4X applications. Integral mounting lugs. Green ground screw standard. External cover thread on body plus smooth integral hub bushing protects conductor insulation when pulling. Taper threaded hubs provide ground continuity. External thre
Standards
UL
Back Type
Flat
Color
Gray
Form
Form 7
Finish
Powder Epoxy Paint
Body Style
C
Number of Hubs
2
Connection Type
Threaded
Compatible Conduit Type
RMC
Connection Orientation
Straight
Hub Style
Threaded
Shape
C
Thread Gender
Female
Body Type
Conduit Outlet Body
Body Capacity
29 cu in
Cover Included
Yes
Gasket Included
Yes
Thread Type
NPT
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
Finish Type
Powder Epoxy Paint
Hub Pattern
C
CSA File Number
LR11716
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups B, C, D;Class I, Zones 1 & 2, Groups IIC, IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
Type
Outlet Body With Cover
Package Net Weight
3.1
UL File Number
E10514

Description

Conduit Outlet Body, Overall Width 4 7/8 in, Overall Height 8 5/16 in, Overall Length 4 7/16 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 29 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Gasket Included Yes, Hazardous Location Yes, Hub Style Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.