Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Aluminum, C

  • Mfr # GECCT-1

  • Zoro # G3096703


product price: $78.71
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2
Series
GE
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECCT-1
Zoro #
G3096703
UPC #
783936210025
Country of Origin
Mexico

Dimensions

Hub Size
1/2
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Height
4 5/8 in
Overall Width
6 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Trade Size
1/2 in
Overall Length
6 1/4 in
Width
6.000 in
Length
6.25 in
Height
4.625 in
Size
6.25 in x 6 in x 4.625 in
Dimensions
6.25 in x 6 in x 4.625 in
Each - Width
6.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
GE
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
19.0 cu in
Includes
Grounding Screw
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Internally Threaded Cover Openings
Standards
CSA, UL
Back Type
Flat
Color
Gray
Form
Form 1
Finish
Powder Epoxy Paint
Body Style
C
Thread Type
NPT
Cover Included
Yes
Hub Style
Threaded
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Zones 1 and 2, Groups IIB, IIA
Body Capacity
19 cu in
Number of Hubs
2
Shape
C
Compatible Conduit Type
RMC
Connection Type
Threaded
Body Type
Conduit Outlet Body
Compatible Cover
2GOU, 4GOU, GECBCB, GECBCM, GECEY
Connection Orientation
Straight
Thread Gender
Female
UL File Number
E10514
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
Hub Pattern
C
Package Net Weight
1.87
CSA File Number
LR11716
Type
Outlet Body With Cover
Finish Type
Powder Epoxy Paint

Description

Conduit Outlet Body, Overall Width 6 in, Overall Height 4 5/8 in, Overall Length 6 1/4 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Aluminum, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.