Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Aluminum, LB

  • Mfr # XLB-1

  • Zoro # G3336112


product price: $74.65
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes; See description for ratings
Hub Size
1/2 in
Series
For Standard Body
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLB-1
Zoro #
G3336112
UPC #
783936910017
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Length
5 in
Thread Size
1/2 in
Overall Width
2 in
Compatible Conduit Trade Size
1/2 in
Overall Height
3 in
Trade Size
1/2 in
Length
5 in
Width
2.000 in
Height
3 in
Each - Width
2.000 in
Dimensions
5 in x 2 in x 3 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes; See description for ratings
Series
For Standard Body
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum
Conduit Outlet Body Capacity
4.3 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Easy Access Covers, Integral Bushings
Back Type
Flat
Standards
CSA C22.2 No. 40, UL 886,UL 1203
Color
Gray
Form
Form 85
Body Style
LB
Shape
LB
Weight
0.78 lb
Body Capacity
4.3 cu in
Number of Hubs
2
Hub Style
Threaded
Connection Type
Threaded
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Compatible Conduit Type
RMC
Thread Gender
Female
Finish
Powder Coated
Thread Type
NPT
Body Type
Conduit Outlet Body
Connection Orientation
90 Degrees
Type
Conduit Body
Hub Pattern
LB
Finish Type
Powder Epoxy Paint
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
UL File Number
E10514
CSA File Number
LR11716
Application
For use in hazardous locations.

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 5 in, Weight 0.78 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, X Series, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.