Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, LR, 2 In.

  • Mfr # LR67

  • Zoro # G2478497


product price: $61.39
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
2 in
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR67
Zoro #
G2478497
UPC #
783936011257
Country of Origin
United States

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Width
5 7/8 in
Trade Size
2 in
Compatible Conduit Trade Size
2 in
Thread Size
2 in
Overall Height
4 1/2 in
Overall Length
9 1/2 in
Height
4.5 in
Width
5.875 in
Length
9.5 in
Each - Width
5.875 in
Dimensions
9.5 in x 5.875 in x 4.5 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Iron
Conduit Outlet Body Capacity
48.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Body Style
LR
Compatible Conduit Type
IMC, RMC
Body Type
Conduit Outlet Body
Compatible Cover
670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Capacity
48 cu in
Thread Type
NPT
Shape
LR
Connection Type
Threaded
Number of Hubs
2
Finish
Powder Coated
Hub Style
Threaded
Connection Orientation
90 Degrees
Thread Gender
Female
Finish Type
Powder Epoxy Paint
CSA File Number
LR11852
Hub Pattern
LR
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
Type
Conduit Body
UL File Number
E3397
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).

Description

Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 1/2 in, Overall Length 9 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.