Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, TB

  • Mfr # TB57

  • Zoro # G3476103


product price: $42.19
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/2 in
Series
Duraloy 7
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB57
Zoro #
G3476103
UPC #
783936011844
Country of Origin
India

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Overall Height
4 3/8 in
Overall Length
9 5/8 in
Trade Size
1 1/2 in
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Overall Width
5 7/8 in
Width
5.875 in
Length
9.625 in
Height
4.375 in
Each - Width
5.875 in
Dimensions
9.625 in x 5.875 in x 4.375 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
Duraloy 7
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
TB
Material
Iron
Conduit Outlet Body Capacity
27.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Body Style
TB
Body Type
Conduit Outlet Body
Shape
TB
Hub Style
Threaded
Weight
3.68 lb
Thread Type
NPT
Number of Hubs
3
Compatible Cover
570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA
Compatible Conduit Type
IMC, RMC
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Connection Type
Threaded
Finish
Powder Coated
Connection Orientation
Multi-Angle
Body Capacity
27 cu in
Thread Gender
Female
CSA File Number
LR11852
Hub Pattern
TB
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Finish Type
Powder Epoxy Paint
Type
Conduit Body
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
UL File Number
E3397

Description

Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Overall Length 9 5/8 in, Weight 3.68 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 27 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.