Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, X, 1 In.

  • Mfr # GECXT-3M

  • Zoro # G6939396


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1
Series
GE
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECXT-3M
Zoro #
G6939396
UPC #
783936211039
Country of Origin
Mexico

Dimensions

Hub Size
1
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Height
4 1/4 in
Overall Width
5 7/8 in
Trade Size
1 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Overall Length
6 3/8 in
Width
5.875 in
Length
6.375 in
Height
4.25 in
Size
6.375 in x 5.875 in x 4.25 in
Dimensions
6.375 in x 5.875 in x 4.25 in
Each - Width
5.875 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
GE
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Material
Iron
Conduit Outlet Body Capacity
19.0 cu in
Includes
Grounding Screw
Conduit Outlet Body Hub Style
Threaded
For Use With
RMC
Special Features
Internally Threaded Cover Openings
Color
Gray
Back Type
Flat
Standards
UL
Form
Form 1
Finish
Powder Epoxy Paint
Body Style
X
Connection Orientation
Multi-Angle
Compatible Cover
2GOU, 4GOU, GECBCB, GECBCM, GECEY
Shape
X
Hub Style
Threaded
Thread Type
NPT
Thread Gender
Female
Cover Included
Yes
Compatible Conduit Type
RMC
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Zones 1 and 2, Groups IIB, IIA
Body Type
Conduit Outlet Body
Connection Type
Threaded
Number of Hubs
4
Body Capacity
19 cu in
CSA File Number
LR11716
Hub Pattern
X
Package Net Weight
4.05
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA
Finish Type
Powder Epoxy Paint
Type
Outlet Body With Cover
UL File Number
E10514
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.

Description

Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 1/4 in, Overall Length 6 3/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.