Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, XAT

  • Mfr # GECXAT-2M

  • Zoro # G2937514


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECXAT-2M
Zoro #
G2937514
UPC #
783936210971
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Overall Height
3 5/8 in
Overall Width
5 5/16 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Overall Length
5 5/16 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
XAT
Material
Iron
Conduit Outlet Body Capacity
19.0 cu in
Includes
Grounding Screw
Conduit Outlet Body Hub Style
Threaded
Special Features
Internally Threaded Cover Openings
Color
Gray
Back Type
Flat
Standards
UL
Form
Form 1
Body Style
XAT
Finish
Triple Coat Epoxy Coating
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C and D, Class I, Zone 1, Groups IIB, IIA
Number of Hubs
4
Connection Type
Threaded
Thread Type
NPT
Shape
XAT
Body Capacity
19 cu in
Connection Orientation
Multi-Angle
Hub Style
Threaded
Body Type
Conduit Outlet Body
Thread Gender
Female
Compatible Cover
2GOU, 4GOU, GECBCB, GECBCM, GECEY
Compatible Conduit Type
RMC

Description

Conduit Outlet Body, Overall Width 5 5/16 in, Overall Height 3 5/8 in, Overall Length 5 5/16 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style XAT, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.