Conduit Outlet Body, Iron, XTF
Mfr # GECXTF-2M
Zoro # G3210234
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
3/4
Series
GE
Conduit Outlet Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GECXTF-2M
Zoro #
G3210234
UPC #
783936211077
Country of Origin
Mexico
Dimensions
Hub Size
3/4
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Width
6 in
Height
4.25 in
Length
5.875 in
Overall Width
6 in
Overall Height
4 1/4 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Length
5 7/8 in
Thread Size
3/4 in
Dimensions
5.875 in x 6 in x 4.25 in
Size
5.875 in x 6 in x 4.25 in
Each - Width
6.000 in
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 1/4 in, Overall Length 5 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style XTF, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape XTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.