Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, LB, 1/2 In.

  • Mfr # MOLBD-1M

  • Zoro # G2859184


product price: $70.89
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1/2
Series
Moguls
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOLBD-1M
Zoro #
G2859184
UPC #
783936555294
Country of Origin
Mexico

Dimensions

Hub Size
1/2
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Length
5 in
Width
2 in
Height
3 in
Overall Height
3 in
Overall Length
5 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Overall Width
2 in
Trade Size
1/2 in
Each - Width
2.000 in
Dimensions
5 in x 2 in x 3 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Series
Moguls
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Iron
Conduit Outlet Body Capacity
15.2 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
A raised dome cover permits additional wiring room. Furnished with captive ss screws and gasket. Volume is 3 cu. in.
Standards
UL
Back Type
Flat
Color
Glossy gray
Form
Form 85
Finish
Powder Epoxy Paint
Body Style
LB
Shape
LB
Body Capacity
15.2 cu in
Body Type
Conduit Outlet Body
Thread Type
NPT
Connection Orientation
90 Degrees
Thread Gender
Female
Number of Hubs
2
Connection Type
Threaded
Gasket Included
Yes
Compatible Conduit Type
IMC, RMC
Hub Style
Threaded
Cover Included
Yes
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Hub Pattern
LB
Type
Mogul Conduit Body With Cover & Gasket
Hazardous Location Rating
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).
Package Net Weight
2.5
Application
Mogul fittings are for use with rigid and IMC raceways. Use where standard conduit bodies do not provide adequate access and wiring area for the pulling of large and heavy conductors. For right angle bends where splices, pulls, and taps are needed in a we
UPC
783937000000
Finish Type
Powder Epoxy Paint

Description

Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 5 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 15.2 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.