Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Hub 3/4" Size, 5.50" H

  • Mfr # HKHMOD001283WW

  • Zoro # G4860289


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
Push-Pull
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD001283WW
Zoro #
G4860289
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Depth
3.63 in
Width
3.79 in
Height
5.5 in
Overall Height
7.96 in
Overall Depth
4.16 in
Hub Size - Maximum
3/4 in
Overall Width
3.95 in

Details

Item
Control Station
Number of Gangs
1
Legend
Emergency Stop
Number of Pilot Lights
0
Type of Operator
Push-Pull
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
12, 13, 3, 4, 4X
Hub Style
Dead-End
Series
HAZCON
Contact Rating
20A
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Action
Maintained/Maintained
Enclosure Material
Non-Metallic
Operator Color
Red
NEMA Contact Rating Designation
A600/P600
IP Rating
IP66
Mounting
Surface
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F,
Enclosure Color
Black
Number of Speeds
0
Product Type
Control Station
Mounting Style
Surface
Operating Temperature - Minimum
-58 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
DC Contact Rating
2 A @ 110 V
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
Operating Temperature - Maximum
140 Degrees F
AC Contact Rating
20 A @ 690 V
NEMA Enclosure Rating
12, 13, 3, 4, 4X
Maintained Action Release
Push/Pull
Mounting Orientation
Vertical
Operator Configuration
Push Button

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Push-Pull, Action Maintained/Maintained, Operator Color Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 5.5 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.