Zoro Homepage

Control Station, Hub 3/4" Size, 8.65" H

  • Mfr # HKHMOD000006WW

  • Zoro # G4793509


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Contact Form
3NO/3NC
Legend
No Legend
Type of Operator
Flush Button/Flush Button/Flush Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKHMOD000006WW
Zoro #
G4793509
UPC #
-
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Width
3.79 in
Height
8.65 in
Depth
3.63 in
Overall Depth
4.16 in
Overall Width
3.95 in
Overall Height
7.96 in
Hub Size - Maximum
3/4 in

Details

Item
Control Station
Number of Gangs
1
Contact Form
3NO/3NC
Legend
No Legend
Type of Operator
Flush Button/Flush Button/Flush Button
Number of Pilot Lights
0
Number of Operators
3
Color
Choice of Red, Green, Black
NEMA Rating
12, 13, 3, 4, 4X
Hub Style
Dead-End
Series
HAZCON
Standards
ATEX/IECEx, IECEx UL 15.0054X, UL 50, UL 508, UL 50E, UL 60079-0, UL 60079-1, UL 60079-31, UL 60079-7
Contact Rating
20A
Action
Momentary/Momentary/Momentary
Mounting
Surface
Enclosure Material
Non-Metallic
Safety Rating
Class I, Zone 1, AEx de IIC T4/T5/T6 Gb / Ex de IIC T4/T5/T6 Gb X, Zone 21, AEx tb IIIC T4/T5/T6 Db / Ex tb IIIC T4/T5/T6 Db X, Class I, Division 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G (Canada Only), Class II, Division 2, Groups E, F, G, Class III, Ambient Range -50 Degrees to 60 Degrees C, II 2 G Ex de IIC T4/T5/T6 Gb, II 2 D Ex tb IIIC T4/T5/T6 Db, DEMKO 15 ATEX 1405X, Ex de IIC T4/T5/T6 Gb, Ex tb IIIC T4/T5/T6 Db, IECEx
HP
1/2 hp
Operator Color
Black, Green, Red
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Material
Plastic
Number of Speeds
0
Enclosure Color
Black
Product Type
Control Station
Mounting Style
Through Panel
Application
Hazardous and corrosive environments due to the presence of flammable gases or vapors, combustible dusts or ignitable fiber or flyings, Installations at petroleum refineries, chemical and petrochemical plants and other processing or storage facilities where similar hazards exist, Use in conjunction with motor starters or contactors for remote control of motors
Operator Configuration
(3) Push Buttons
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-58 Degrees F
Mounting Orientation
Vertical
Operating Temperature - Maximum
140 Degrees F
AC Contact Rating
20 A @ 690 V
NEMA Enclosure Rating
12, 13, 3, 4, 4X
DC Contact Rating
2 A @ 110 V
Resistance Properties
Fire Resistant, Impact Resistant, UV/Sunlight Resistant
Horsepower - Maximum
1
Actuator
Three Pushbuttons
Mounting Type
Wall
Operating Temperature Range Celcius
-50°C to 60°C
Ambient Temp. Range
-50°C to 60°C
Amperage Rating
20 A
Frequency Rating
50/60 Hz
UL File Number
E53360

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Legend No Legend, Type of Operator Flush Button/Flush Button/Flush Button, Action Momentary/Momentary/Momentary, Operator Color Black, Green, Red, Contact Form 3NO/3NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 8.65 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.