
Electrical Box Cover, Aluminum, Stamped Cover
Mfr # OL-900
Zoro # G0833850
product price:Â $31.45
/ea
Sold in multiples of 10 for $314.50
Key Features
Cover Type
Stamped
Overall Length
15 in
Overall Width
6 in
Material
Aluminum
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OL-900
Zoro #
G0833850
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
15 in
Overall Width
6 in
Overall Height
1 in
Details
Item
Box Cover
Cover Type
Stamped
Material
Aluminum
Lid Style
Cover Cap
Color
Silver
Finish
Powder Epoxy Paint
Special Features
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Package Net Weight
0.98
Carton Quantity
10
Description
Cover Hub Like Ol-60, But 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.