Electrical Box Cover, Square, Steel, Blank Cover
Mfr # 570205807
Zoro # G811226443
product price:Â $9.15
/eaKey Features
Cover Type
Blank
Material
Steel
Width
4-9/16 in
Length
4-9/16 in
Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
570205807
Zoro #
G811226443
UPC #
835243005808
Country of Origin
United States
Dimensions
Width
4-9/16 in
Length
4-9/16 in
Details
Item
Electrical Box Cover
Cover Type
Blank
Material
Steel
Shape
Square
Description
2-BC-G Blank Cover, 4-9/16 in L, 4-9/16 in W, Square, Steel, Gray, Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.