Zoro Homepage

Double Push Button

  • Mfr # FXCS-2B4

  • Zoro # G0834219


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Height
4.38 in
Color
Green-Red
Width
6.000 in
Size
6.63 in x 6 in x 4.38 in
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXCS-2B4
Zoro #
G0834219
UPC #
-
Country of Origin
United States

Dimensions

Height
4.38 in
Width
6.000 in
Size
6.63 in x 6 in x 4.38 in
Depth
5.06
Length
6.63 in
Hub Size
3/4
Dimensions
6.63 in x 6 in x 4.38 in
Each - Width
6.000 in

Details

Item
Double Push Button
Color
Green-Red
Action
Momentary
Application
SEAL-X Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
Type
Factory Sealed
Contact Rating
60A INRUSH @ 120 VAC; 30A INRUSH @ 240 VAC; 15A INRUSH @ 480 VAC; 12A INRUSH @ 600 VAC; 6A BREAKING @ 120 VAC; 3A BREAKING @ 240 VAC; 1.5A BREAKING @ 480 VAC; 1.2A BREAKING @ 600 VAC; 10A CARRYING @ 120 VAC; 10A CARRYING @ 240 VAC; 10A CARRYING @ 480 VAC;
Package Net Weight
4.4
CSA File Number
LR11714, LR11712
Hub Pattern
Dead-End
Ambient Temp. Range
UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C
Amperage
1899-12-30
Number Of Poles
2
Back Box Type
FXB
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
Special Features
Killark SEAL-X Series Factory Sealed Control Stations provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Amperage Rating
1 A
Frequency Rating
50/60 Hz
Nema Rating
3
Seal Type
Factory Sealed
Actuator
Single Pushbutton
UL File Number
E53360, E12379
Series
FXCS
Frequency
50/60 Hz

Description

Double Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.